- AC Motor
- Pump Motor Application
- 100 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | WPI - Weather Protected I |
| Full Load Amps | 240/139-120 |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Full Load Efficiency | 95.4 % |
| Full Load rpm | 1785 rpm |
| Frame Material | Cast Iron |
| Insulation | F |
| Service Factor | 1.15 |
| Frame | 404TP |
| Voltage Rating | 220/380-440 |
| C Dimension | 42.6 in |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Motor Application | Pump Motor |
| Enclosure | WPI |
| Poles | 4 |
| Mounting | Vertical |
| Weight | 1110.0 LB |
| EAN or UPC | 786382117306 |

