- AC Motor
- Inverter Vector Duty Motor Application
- 5 hp
- 1200 rpm
- Three Phase
| Enclosure | TENV |
| Full Load Efficiency | 89.5 % |
| Mounting | Horizontal - Footed |
| Voltage Rating | 230/460 |
| C Dimension | 20 in |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Poles | 6 |
| Full Load rpm | 1175 rpm |
| Duty | Continuous Duty |
| RPM | 1200 rpm |
| Hz | 60 Hz |
| Insulation | H |
| Service Factor | 1 |
| Frame | 215TC |
| Full Load Amps | 14.6/7.3 |
| Motor Application | Inverter Vector Duty |
| Phase | Three Phase |
| Weight | 180.0 LB |
| EAN or UPC | 786382113032 |

