- AC Motor
- Inverter Vector Duty Motor Application
- 5 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Full Load Amps | 15.4/7.7 |
| RPM | 1800 rpm |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 91 % |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Duty | Continuous Duty |
| Poles | 4 |
| Enclosure | TENV |
| Insulation | H |
| Full Load rpm | 1785 rpm |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Motor Application | Inverter Vector Duty |
| C Dimension | 20 in |
| Frame | 213TC |
| Mounting | Horizontal - Footed |
| Weight | 167.0 LB |
| EAN or UPC | 786382111076 |

