- AC Motor
- Inverter Vector Duty Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Full Load Efficiency | 89.5 % |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Insulation | H |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Voltage Rating | 230/460 |
| Mounting | Horizontal - Footed |
| Full Load rpm | 1775 rpm |
| Phase | Three Phase |
| Motor Application | Inverter Vector Duty |
| Frame | 182TC |
| Poles | 4 |
| Enclosure | TENV |
| RPM | 1800 rpm |
| Full Load Amps | 9.1/4.5 |
| Weight | 110.0 LB |
| EAN or UPC | 786382111069 |

