U.S. Motors
HN15T2BC
Inverter Vector Duty Three Phase TENV Horizontal - Footed Motor
Item #114638096
- AC Motor
- Inverter Vector Duty Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Duty | Continuous Duty |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Frame | 254TC |
| Mounting | Horizontal - Footed |
| Insulation | H |
| Motor Application | Inverter Vector Duty |
| Enclosure | TENV |
| Full Load rpm | 1780 rpm |
| Voltage Rating | 230/460 |
| Poles | 4 |
| RPM | 1800 rpm |
| Full Load Amps | 37/18.6 |
| Service Factor | 1 |
| Full Load Efficiency | 92.4 % |
| Hz | 60 Hz |
| C Dimension | 25 in |
| Weight | 372.0 LB |
| EAN or UPC | 786382111427 |
