U.S. Motors
HN10T3BC
Inverter Vector Duty Three Phase TENV Horizontal - Footed Motor
Item #114638112
- AC Motor
- Inverter Vector Duty Motor Application
- 10 hp
- 1200 rpm
- Three Phase
| Duty | Continuous Duty |
| Enclosure | TENV |
| Full Load Amps | 26/13 |
| Full Load rpm | 1185 rpm |
| Hz | 60 Hz |
| RPM | 1200 rpm |
| Voltage Rating | 230/460 |
| Mounting | Horizontal - Footed |
| Insulation | H |
| Full Load Efficiency | 91.7 % |
| Phase | Three Phase |
| Service Factor | 1 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| C Dimension | 25 in |
| Frame | 256TC |
| Poles | 6 |
| Motor Application | Inverter Vector Duty |
| Weight | 340.0 LB |
| EAN or UPC | 786382113056 |
