U.S. Motors
HN10T2BC
Inverter Vector Duty Three Phase TENV Horizontal - Footed Motor
Item #114638095
- AC Motor
- Inverter Vector Duty Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Duty | Continuous Duty |
| Enclosure | TENV |
| Hz | 60 Hz |
| Insulation | H |
| Full Load Efficiency | 91.7 % |
| Poles | 4 |
| Full Load rpm | 1785 rpm |
| Service Factor | 1 |
| Phase | Three Phase |
| Mounting | Horizontal - Footed |
| C Dimension | 25 in |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Frame | 254TC |
| Full Load Amps | 27.1/13.5 |
| Motor Application | Inverter Vector Duty |
| RPM | 1800 rpm |
| Weight | 320.0 LB |
| EAN or UPC | 786382111403 |
