U.S. Motors
HJ30P2GM
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #106329094
- AC Motor
- Pump Motor Application
- 30 hp
- 1800 rpm
- Three Phase
| Mounting | Horizontal - Footed |
| Service Factor | 1.15 |
| C Dimension | 27.9 in |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Full Load Amps | 27.6 |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 286JM |
| Motor Application | Pump Motor |
| Insulation | F |
| Full Load Efficiency | 93.6 % |
| Poles | 4 |
| Duty | Continuous Duty |
| Full Load rpm | 1775 rpm |
| RPM | 1800 rpm |
| Voltage Rating | 575 |
| Weight | 410.0 LB |
| EAN or UPC | 786382100452 |
