U.S. Motors
HJ30P1BM
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #101687776
- AC Motor
- Pump Motor Application
- 30 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Duty | Continuous Duty |
| Frame | 286JM, 286 |
| Frame Material | Cast Iron |
| HP | 30 |
| Manufacturer Part No. | HJ30P1BM |
| Washdown Duty | No |
| Full Load Amps | 69/34 |
| Brake Feature | No |
| Design | B |
| Full Load Efficiency | 91.7 % |
| Voltage Rating | 460 |
| Insulation | F |
| Full Load rpm | 3560 rpm |
| Hz | 60 Hz |
| Voltage | 230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | Premium Efficient |
| Poles | 2 |
| C Dimension | 27.8 |
| Enclosure | Totally Enclosed, TEFC |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Open End Bearing | 6203-2Z-J/C3 |
| Drive End Bearing | 6206-2Z-J/C3 |
| Motor Application | Pump Motor |
| Type | CTE4 |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Weight | 275.0 LB |
| EAN or UPC | 786382031534 |
