U.S. Motors
HJ25P2GP
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #110672044
- AC Motor
- Pump Motor Application
- 25 hp
- 1800 rpm
- Three Phase
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Mounting | Horizontal - Footed |
| Hz | 60 Hz |
| Phase | Three Phase |
| Full Load Efficiency | 93.6 % |
| Full Load Amps | 23 |
| Full Load rpm | 1775 rpm |
| RPM | 1800 rpm |
| Motor Application | Pump Motor |
| Duty | Continuous Duty |
| Frame | 284JP |
| Insulation | F |
| Voltage Rating | 575 |
| Weight | 380.0 LB |
| EAN or UPC | 786382106201 |
