U.S. Motors
HJ25P1GM
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #106394453
- AC Motor
- Pump Motor Application
- 25 hp
- 3600 rpm
- Three Phase
| Enclosure | TEFC |
| Mounting | Horizontal - Footed |
| Frame | 284JM |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty | Continuous Duty |
| Insulation | F |
| Full Load Amps | 23 |
| Motor Application | Pump Motor |
| Service Factor | 1.15 |
| Poles | 2 |
| Hz | 60 Hz |
| C Dimension | 27.9 in |
| Full Load Efficiency | 91.7 % |
| Full Load rpm | 3560 rpm |
| Phase | Three Phase |
| Voltage Rating | 575 |
| RPM | 3600 rpm |
| Weight | 380.0 LB |
| EAN or UPC | 786382100391 |
