- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| Enclosure | TEFC |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Full Load Efficiency | 89.5 % |
| Full Load Amps | 18.1/9 |
| Full Load rpm | 3525 rpm |
| Mounting | Horizontal - Footed |
| Frame Material | Cast Iron |
| Motor Application | General Purpose |
| Voltage Rating | 230/460 |
| Insulation | F |
| Poles | 2 |
| RPM | 3600 rpm |
| Frame | 213T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 130.0 LB |
| EAN or UPC | 786382123178 |

