- AC Motor
- Hostile Duty Motor Application
- 7 1/2 hp
- 1200 rpm
- Three Phase
| Full Load Efficiency | 91 % |
| Service Factor | 1.15 |
| Mounting | Horizontal - Footed |
| Hz | 60 Hz |
| Full Load Amps | 7.6 |
| Duty | Continuous Duty |
| Frame | 254T |
| Poles | 6 |
| Frame Material | Cast Iron |
| Insulation | F |
| Full Load rpm | 1185 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Hostile Duty |
| RPM | 1200 rpm |
| Voltage Rating | 575 |
| Enclosure | TEFC |
| Phase | Three Phase |
| Weight | 240.0 LB |
| EAN or UPC | 786382133405 |

