- AC Motor
- Hostile Duty Motor Application
- 7 1/2 hp
- 1200 rpm
- Three Phase
| RPM | 1200 rpm |
| Hz | 50/60 Hz |
| Poles | 6 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Motor Application | Hostile Duty |
| Full Load Efficiency | 91 % |
| Frame Material | Cast Iron |
| Duty | Continuous Duty |
| Mounting | Horizontal - Footed |
| Frame | 254T |
| Full Load Amps | 18.8/9.4 |
| Voltage Rating | 230/460 & 200/400 |
| Full Load rpm | 980 rpm, 1180 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | F |
| Weight | 300.0 LB |
| EAN or UPC | 786382121396 |

