- AC Motor
- Hostile Duty Motor Application
- 7 1/2 hp
- 1800 rpm
- Three Phase
| Duty | Continuous Duty |
| Full Load Efficiency | 91.7 % |
| Insulation | F |
| Frame Material | Cast Iron |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 575 |
| Full Load Amps | 7.8 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Poles | 4 |
| Full Load rpm | 1770 rpm |
| Service Factor | 1.15 |
| Mounting | Horizontal - Footed |
| RPM | 1800 rpm |
| Frame | 213T |
| Motor Application | Hostile Duty |
| Weight | 160.0 LB |
| EAN or UPC | 786382132750 |

