- AC Motor
- Hostile Duty Motor Application
- 7 1/2 hp
- 3600 rpm
- Three Phase
| Motor Application | Hostile Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 3600 rpm |
| Voltage Rating | 575 |
| Frame | 213T |
| Hz | 60 Hz |
| Frame Material | Cast Iron |
| Enclosure | TEFC |
| Duty | Continuous Duty |
| Insulation | F |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Full Load rpm | 3525 rpm |
| Mounting | Horizontal - Footed |
| Full Load Amps | 7.2 |
| Poles | 2 |
| Full Load Efficiency | 89.5 % |
| Weight | 130.0 LB |
| EAN or UPC | 786382132743 |

