- AC Motor
- Hostile Duty Motor Application
- 75 hp
- 1200 rpm
- Three Phase
| Phase | Three Phase |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Poles | 6 |
| Full Load rpm | 1190 rpm |
| RPM | 1200 rpm |
| Mounting | Horizontal - Footed |
| Insulation | F |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 94.5 % |
| Motor Application | Hostile Duty |
| Full Load Amps | 71 |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Frame | 405T |
| Duty | Continuous Duty |
| Weight | 970.0 LB |
| EAN or UPC | 786382134174 |

