- AC Motor
- General Purpose Motor Application
- 60 hp
- 1800 rpm
- Three Phase
| Full Load Efficiency | 95 % |
| Motor Application | General Purpose |
| Full Load rpm | 1785 rpm |
| RPM | 1800 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Frame Material | Cast Iron |
| Duty | Continuous Duty |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Mounting | Horizontal - Footed |
| Poles | 4 |
| Voltage Rating | 230/460 |
| Frame | 364T |
| Insulation | F |
| Enclosure | TEFC |
| Full Load Amps | 137/68 |
| Weight | 640.0 LB |
| EAN or UPC | 786382124816 |

