- AC Motor
- Hostile Duty Motor Application
- 60 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Frame Material | Cast Iron |
| Phase | Three Phase |
| Full Load Efficiency | 95 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty | Continuous Duty |
| Enclosure | TEFC |
| Motor Application | Hostile Duty |
| Full Load Amps | 158/153 |
| Mounting | Horizontal - Footed |
| Poles | 4 |
| Full Load rpm | 1785 rpm |
| Insulation | F |
| RPM | 1800 rpm |
| Voltage Rating | 200-208 |
| Frame | 364T |
| Service Factor | 1.15 |
| Weight | 640.0 LB |
| EAN or UPC | 786382124793 |

