- AC Motor
- Hostile Duty Motor Application
- 50 hp
- 1800 rpm
- Three Phase
| Duty | Continuous Duty |
| Poles | 4 |
| Full Load Efficiency | 94.5 % |
| Full Load rpm | 1475 rpm, 1780 rpm |
| Frame | 326TC |
| Enclosure | TEFC |
| Phase | Three Phase |
| Hz | 50/60 Hz |
| Voltage Rating | 230/460 & 200/400 |
| Mounting | Horizontal - Footed |
| Service Factor | 1.15 |
| RPM | 1800 rpm |
| Motor Application | Hostile Duty |
| Insulation | F |
| Full Load Amps | 112/56 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Material | Cast Iron |
| Weight | 570.0 LB |
| EAN or UPC | 786382123895 |

