- AC Motor
- Hostile Duty Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Poles | 4 |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Hz | 60 Hz |
| Frame Material | Cast Iron |
| Voltage Rating | 575 |
| Motor Application | Hostile Duty |
| Full Load Amps | 3.1 |
| Frame | 182T |
| Service Factor | 1.15 |
| Mounting | Horizontal - Footed |
| Full Load rpm | 1770 rpm |
| RPM | 1800 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Full Load Efficiency | 89.5 % |
| Insulation | F |
| Weight | 100.0 LB |
| EAN or UPC | 786382132941 |

