- AC Motor
- Hostile Duty Motor Application
- 30 hp
- 1800 rpm
- Three Phase
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| Frame Material | Cast Iron |
| Hz | 60 Hz |
| Frame | 286T |
| Poles | 4 |
| Insulation | F |
| Full Load Efficiency | 93.6 % |
| Full Load rpm | 1775 rpm |
| Motor Application | Hostile Duty |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Mounting | Horizontal - Footed |
| C Dimension | 27 1/2 in |
| Full Load Amps | 82/81 |
| Voltage Rating | 200-208 |
| Weight | 345.0 LB |
| EAN or UPC | 786382121198 |

