- AC Motor
- Hostile Duty Motor Application
- 30 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 575 |
| Full Load Amps | 28.1 |
| Frame Material | Cast Iron |
| Frame | 286T |
| Full Load rpm | 1775 rpm |
| Duty | Continuous Duty |
| Mounting | Horizontal - Footed |
| Motor Application | Hostile Duty |
| Enclosure | TEFC |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | F |
| Poles | 4 |
| Phase | Three Phase |
| Full Load Efficiency | 93.6 % |
| Weight | 340.0 LB |
| EAN or UPC | 786382132682 |

