- AC Motor
- Hostile Duty Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Full Load rpm | 2890 rpm, 3510 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Frame Material | Cast Iron |
| Duty | Continuous Duty |
| Enclosure | TEFC |
| Hz | 50/60 Hz |
| Full Load Amps | 5/2.5 |
| Frame | 145TC |
| Voltage Rating | 230/460 & 200/400 |
| Mounting | Horizontal - Footed |
| Poles | 2 |
| Motor Application | Hostile Duty |
| Phase | Three Phase |
| Full Load Efficiency | 85.5 % |
| Insulation | F |
| RPM | 3600 rpm |
| Weight | 50.0 LB |
| EAN or UPC | 786382127251 |

