Skip to content Skip to navigation menu
U.S. MotorsHD20P3G

HD20P3G

Hostile Duty Three Phase TEFC Horizontal - Footed Motor
Item #115457817
  • AC Motor
  • Hostile Duty Motor Application
  • 20 hp
  • 1200 rpm
  • Three Phase
  • 60 Hz
  • 575 Voltage Rating
  • Horizontal - Footed Mount
  • TEFC Enclosure
  • 286T Frame
+ Show More + Show Less
U.S. MotorsHD20P3G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Hostile Duty Motor Application
  • 20 hp
  • 1200 rpm
  • Three Phase
Phase Three Phase
Full Load Efficiency 91.7 %
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
RPM 1200 rpm
Frame Material Cast Iron
Insulation F
Full Load Amps 19.6
Motor Application Hostile Duty
Enclosure TEFC
Hz 60 Hz
Service Factor 1.15
Voltage Rating 575
Frame 286T
Full Load rpm 1180 rpm
Mounting Horizontal - Footed
Duty Continuous Duty
Poles 6
Weight 350.0 LB
EAN or UPC 786382132644
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison