- AC Motor
- Hostile Duty Motor Application
- 20 hp
- 3600 rpm
- Three Phase
| Mounting | Horizontal - Footed |
| Insulation | F |
| Full Load rpm | 3540 rpm |
| Poles | 2 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Frame | 256T |
| Motor Application | Hostile Duty |
| Voltage Rating | 200-208 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Material | Cast Iron |
| RPM | 3600 rpm |
| Full Load Efficiency | 91 % |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Full Load Amps | 53/51 |
| Weight | 260.0 LB |
| EAN or UPC | 786382121549 |

