- AC Motor
- General Purpose Motor Application
- 1 hp
- 1200 rpm
- Three Phase
| RPM | 1200 rpm |
| Motor Application | General Purpose |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Mounting | Horizontal - Footed |
| Full Load rpm | 1165 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 3.7/1.8 |
| Full Load Efficiency | 82.5 % |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Poles | 6 |
| Enclosure | TEFC |
| Insulation | F |
| Frame Material | Cast Iron |
| Frame | 145TC |
| Weight | 70.0 LB |
| EAN or UPC | 786382127244 |

