- AC Motor
- Hostile Duty Motor Application
- 1 hp
- 900 rpm
- Three Phase
| Phase | Three Phase |
| Poles | 8 |
| Full Load rpm | 720 rpm, 875 rpm |
| Motor Application | Hostile Duty |
| Insulation | F |
| Hz | 50/60 Hz |
| Frame Material | Cast Iron |
| Enclosure | TEFC |
| Frame | 182T |
| RPM | 900 rpm |
| Voltage Rating | 230/460 & 200/400 |
| Full Load Amps | 4.5/2.3 |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Full Load Efficiency | 75.5 % |
| Mounting | Horizontal - Footed |
| Weight | 80.0 LB |
| EAN or UPC | 786382132118 |

