- AC Motor
- Hostile Duty Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Full Load Efficiency | 85.5 % |
| Insulation | F |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Mounting | Horizontal - Footed |
| Voltage Rating | 200-208 |
| Service Factor | 1.15 |
| Frame | 143T |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Frame Material | Cast Iron |
| Full Load rpm | 1760 rpm |
| Full Load Amps | 3.4/3.4 |
| Motor Application | Hostile Duty |
| Enclosure | TEFC |
| Weight | 60.0 LB |
| EAN or UPC | 786382127022 |

