- AC Motor
- General Purpose Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Mounting | Horizontal - Footed |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Service Factor | 1.15 |
| Frame | 254T |
| Insulation | F |
| Full Load Amps | 36/18 |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 1775 rpm |
| Full Load Efficiency | 92.4 % |
| Poles | 4 |
| Motor Application | General Purpose |
| Enclosure | TEFC |
| Weight | 280.0 LB |
| EAN or UPC | 786382121839 |

