- AC Motor
- Hostile Duty Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Motor Application | Hostile Duty |
| Phase | Three Phase |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 40/38 |
| Full Load Efficiency | 91 % |
| Poles | 2 |
| Full Load rpm | 3540 rpm |
| Insulation | F |
| Enclosure | TEFC |
| Voltage Rating | 200-208 |
| Mounting | Horizontal - Footed |
| Duty | Continuous Duty |
| RPM | 3600 rpm |
| Frame | 254T |
| Frame Material | Cast Iron |
| Weight | 250.0 LB |
| EAN or UPC | 786382121532 |

