- AC Motor
- General Purpose Motor Application
- 125 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Full Load rpm | 1785 rpm |
| Voltage Rating | 460 |
| Hz | 60 Hz |
| Mounting | Horizontal - Footed |
| Full Load Amps | 141 |
| Full Load Efficiency | 95.4 % |
| Insulation | F |
| Enclosure | TEFC |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Frame | 444T |
| Motor Application | General Purpose |
| Weight | 1260.0 LB |
| EAN or UPC | 786382132026 |

