- AC Motor
- General Purpose Motor Application
- 10 hp
- 1200 rpm
- Three Phase
| C Dimension | 24.9 in |
| Enclosure | TEFC |
| Mounting | Horizontal - Footed |
| Insulation | F |
| Full Load rpm | 1180 rpm |
| Service Factor | 1.15 |
| Poles | 6 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 256T |
| Motor Application | General Purpose |
| Full Load Efficiency | 91 % |
| Frame Material | Cast Iron |
| RPM | 1200 rpm |
| Voltage Rating | 230/460 |
| Duty | Continuous Duty |
| Full Load Amps | 24.9/12.4 |
| Phase | Three Phase |
| Hz | 60 Hz |
| Weight | 250.0 LB |
| EAN or UPC | 786382121860 |

