- AC Motor
- Hostile Duty Motor Application
- 10 hp
- 900 rpm
- Three Phase
| Full Load rpm | 730 rpm, 885 rpm |
| Frame | 284T |
| RPM | 900 rpm |
| Phase | Three Phase |
| Hz | 50/60 Hz |
| Full Load Efficiency | 89.5 % |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 8 |
| Duty | Continuous Duty |
| Enclosure | TEFC |
| Mounting | Horizontal - Footed |
| Motor Application | Hostile Duty |
| Voltage Rating | 230/460 & 200/400 |
| Insulation | F |
| Full Load Amps | 28.3/14.2 |
| Frame Material | Cast Iron |
| Weight | 310.0 LB |
| EAN or UPC | 786382132071 |

