- AC Motor
- Hostile Duty Motor Application
- 10 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Frame | 215T |
| Full Load Efficiency | 90.2 % |
| Full Load rpm | 3515 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Hostile Duty |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Voltage Rating | 200-208 |
| Insulation | F |
| Frame Material | Cast Iron |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Mounting | Horizontal - Footed |
| Poles | 2 |
| Full Load Amps | 27/25.9 |
| Weight | 140.0 LB |
| EAN or UPC | 786382122997 |

