- AC Motor
- Hostile Duty Motor Application
- 100 hp
- 1800 rpm
- Three Phase
| Frame | 405T |
| Insulation | F |
| Full Load Efficiency | 95.4 % |
| Phase | Three Phase |
| Voltage Rating | 200-208 |
| Full Load Amps | 259/251 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Hostile Duty |
| Mounting | Horizontal - Footed |
| Duty | Continuous Duty |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Poles | 4 |
| Full Load rpm | 1785 rpm |
| Weight | 1040.0 LB |
| EAN or UPC | 786382131333 |

