- AC Motor
- Inverter Vector Duty Motor Application
- 7 1/2 hp
- 1200 rpm
- Three Phase
| Poles | 6 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 91 % |
| RPM | 1200 rpm |
| Motor Application | Inverter Vector Duty |
| Frame | 254TC |
| C Dimension | 26.1 in |
| Full Load Amps | 20.2/10.1 |
| Hz | 60 Hz |
| Full Load rpm | 1185 rpm |
| Mounting | Horizontal - Footed |
| Insulation | H |
| Frame Material | Cast Iron |
| Phase | Three Phase |
| Service Factor | 1 |
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| Duty | Continuous Duty |
| Weight | 300.0 LB |
| EAN or UPC | 786382113063 |

