- AC Motor
- Inverter Vector Duty Motor Application
- 75 hp
- 3600 rpm
- Three Phase
| Poles | 2 |
| Full Load rpm | 3565 rpm |
| Voltage Rating | 230/460, 460, 230 |
| Design | B |
| RPM | 3600 rpm |
| Frame Material | Cast Iron |
| Open End Bearing | 6211-2Z-J/C3 |
| Full Load Amps | 167/83 |
| HP | 75 |
| Duty | Continuous Duty |
| Frame | 365TS, 365 |
| Motor Application | Hostile Duty, Inverter Vector Duty |
| Insulation | F |
| Enclosure | Totally Enclosed, TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Mounting | Horizontal Mount, Horizontal - Footed |
| C Dimension | 30.4 in |
| Phase | Three Phase |
| Full Load Efficiency | 93.6 % |
| Service Factor | 1.15 |
| Drive End Bearing | 6311-2Z-J/C3 |
| Weight | 830.0 LB |
| EAN or UPC | 786382031275 |

