- AC Motor
- Inverter Vector Duty Motor Application
- 75 hp
- 1200 rpm
- Three Phase
| Full Load Amps | 188/94 |
| Enclosure | TEFC |
| Service Factor | 1 |
| RPM | 1200 rpm |
| Motor Application | Inverter Vector Duty |
| Duty | Continuous Duty |
| C Dimension | 37.6 in |
| Insulation | H |
| Mounting | Horizontal - Footed |
| Hz | 60 Hz |
| Poles | 6 |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 94.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 1190 rpm |
| Phase | Three Phase |
| Frame | 405T |
| Weight | 1175.0 LB |
| EAN or UPC | 786382113001 |

