- AC Motor
- Inverter Vector Duty Motor Application
- 5 hp
- 1800 rpm
- Three Phase
| Motor Application | Inverter Vector Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 16.2 in |
| Mounting | Horizontal - Footed |
| Full Load Amps | 13.4/6.7 |
| Enclosure | TEFC |
| Voltage Rating | 230/460 |
| Full Load rpm | 1765 rpm |
| Duty | Continuous Duty |
| Full Load Efficiency | 89.5 % |
| Phase | Three Phase |
| Poles | 4 |
| Insulation | H |
| RPM | 1800 rpm |
| Frame Material | Cast Iron |
| Hz | 60 Hz |
| Frame | 184TC |
| Service Factor | 1 |
| Weight | 110.0 LB |
| EAN or UPC | 786382111083 |

