- AC Motor
- Inverter Vector Duty Motor Application
- 40 hp
- 1800 rpm
- Three Phase
| Frame | 324T, 326 |
| Full Load Efficiency | 94.1 % |
| Drive End Bearing | C2222 |
| Frame Material | Cast Iron |
| Duty | Continuous Duty |
| RPM | 1800 rpm |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Motor Application | Hostile Duty, Inverter Vector Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1 |
| Hz | 60 Hz |
| Voltage Rating | 230/460, 460, 230 |
| Poles | 4 |
| Enclosure | ODP, TEFC |
| HP | 40 |
| Full Load rpm | 1775 rpm, 1790 rpm |
| Full Load Amps | 101/51 |
| Phase | Three Phase |
| Design | B |
| Insulation | H |
| Open End Bearing | 80BC03J3 |
| Weight | 610.0 LB |
| EAN or UPC | 786382099671 |

