For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
RPM
1200 rpm
Hz
60/50 Hz, 50/60 Hz
Motor Application
Hostile Duty
Voltage Rating
208-230/460, 208-230/460 & 190/380
Full Load Efficiency
89.5 %
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
C Dimension
19 in
Efficiency Group
Premium Efficient
Poles
6
Frame
213TC
Enclosure
TEFC - Totally Enclosed Fan Cooled, TEFC
Mounting
C-Face - Less Base, Horizontal - Footed
Insulation
F
Full Load Amps
9.3-8.8/4.4
Full Load rpm
970 rpm, 1175 rpm
HP
3
Drive End Bearing
6309-J/C3
Service Factor
1.15
Duty
Continuous Duty
Open End Bearing
6208-2Z-J/C3
Phase
Three Phase
Frame Material
Cast Iron
Weight
160.0 LB
EAN or UPC
786382099343
NEMA Premium
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back