- AC Motor
- Inverter Vector Duty Motor Application
- 30 hp
- 1200 rpm
- Three Phase
| Voltage Rating | 230/460, 460, 230 |
| Poles | 6 |
| Open End Bearing | 65BC03J3 |
| Frame | 326T, 364 |
| Insulation | H |
| Hz | 60 Hz |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Design | B |
| Motor Application | Hostile Duty, Inverter Vector Duty |
| Full Load Efficiency | 93 % |
| Enclosure | ODP, TEFC |
| Full Load Amps | 79/40 |
| Full Load rpm | 1190 rpm |
| RPM | 1200 rpm |
| Drive End Bearing | 65BC03J3 |
| Frame Material | Cast Iron |
| C Dimension | 30.6 in |
| Service Factor | 1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 30 |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Weight | 875.0 LB |
| EAN or UPC | 786382112967 |

