For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
Efficiency Group
Premium Efficient
Duty
Continuous Duty
Frame Material
Cast Iron
RPM
1200 rpm
Service Factor
1.15
Voltage Rating
575
C Dimension
30 1/2 in
Enclosure
TEFC
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Drive End Bearing
6208-2Z-J/C3
Open End Bearing
6206-2Z-J/C3
Hz
60 Hz
HP
30
Poles
6
Mounting
Horizontal Mount, Horizontal - Footed
Design
B
Frame
326T
Full Load rpm
1180 rpm, 1190 rpm
Full Load Efficiency
93 %
Insulation
F
Full Load Amps
29.6
Phase
Three Phase
Motor Application
Hostile Duty
Weight
590.0 LB
EAN or UPC
786382029647
NEMA Premium
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back