For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
HP
30
Full Load Efficiency
91.7 %
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Insulation
F
Full Load rpm
2940 rpm, 3560 rpm
Poles
2
Duty
Continuous Duty
Phase
Three Phase
Frame
286T
C Dimension
27 in
Service Factor
1.15
RPM
3600 rpm
Hz
60/50 Hz, 50/60 Hz
Frame Material
Cast Iron
Voltage Rating
208-230/460, 208-230/460 & 190/380
Enclosure
TEFC
Full Load Amps
79-69/34
Mounting
Horizontal - Footed
Motor Application
Hostile Duty
Open End Bearing
6310-2Z-J/C3
Efficiency Group
Premium Efficient
Drive End Bearing
6310-2Z-J/C3
Weight
400.0 LB
EAN or UPC
786382098490
NEMA Premium
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back