- AC Motor
- Inverter Vector Duty Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Phase | Three Phase |
| Insulation | H |
| Frame | 254TC |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 38/19 |
| Voltage Rating | 230/460 |
| Full Load rpm | 1780 rpm |
| Poles | 4 |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Full Load Efficiency | 92.4 % |
| Motor Application | Inverter Vector Duty |
| Mounting | Horizontal - Footed |
| Frame Material | Cast Iron |
| Weight | 330.0 LB |
| EAN or UPC | 786382111410 |

