- AC Motor
- Inverter Vector Duty Motor Application
- 10 hp
- 1200 rpm
- Three Phase
| RPM | 1200 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 91.7 % |
| Motor Application | Inverter Vector Duty |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Full Load rpm | 1185 rpm |
| Voltage Rating | 230/460 |
| Hz | 60 Hz |
| Frame Material | Cast Iron |
| Full Load Amps | 26.1/13 |
| Insulation | H |
| Enclosure | TEFC |
| Poles | 6 |
| Mounting | Horizontal - Footed |
| Frame | 256TC |
| Weight | 340.0 LB |
| EAN or UPC | 786382113070 |

