- AC Motor
- Inverter Vector Duty Motor Application
- 100 hp
- 1800 rpm
- Three Phase
| Full Load rpm | 1780 rpm |
| Full Load Efficiency | 95.4 % |
| Voltage Rating | 230/460 |
| Motor Application | Inverter Vector Duty |
| Duty | Continuous Duty |
| Frame | 405T |
| Poles | 4 |
| Phase | Three Phase |
| Mounting | Horizontal - Footed |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | H |
| Enclosure | TEFC |
| Full Load Amps | 225/113 |
| Weight | 1180.0 LB |
| EAN or UPC | 786382111632 |

