- AC Motor
- Definite Purpose Motor Application
- 1 1/2 hp
- 1800 rpm
- Three Phase
| Enclosure | TEFC |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Motor Application | Definite Purpose |
| Frame | 145T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 230/460 |
| Full Load Amps | 4.5/2.3 |
| RPM | 1800 rpm |
| Poles | 4 |
| Insulation | F |
| Service Factor | 1.25 |
| Full Load rpm | 1745 rpm |
| Full Load Efficiency | 84 % |
| Weight | 40.0 LB |
| EAN or UPC | 786382105624 |

