- AC Motor
- Definite Purpose Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Full Load rpm | 1755 rpm |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | F |
| Phase | Three Phase |
| Poles | 4 |
| Enclosure | TEFC |
| Full Load Efficiency | 84 % |
| Frame | 143T |
| Voltage Rating | 230/460 |
| Hz | 60 Hz |
| Service Factor | 1.25 |
| Full Load Amps | 3.2/1.6 |
| Motor Application | Definite Purpose |
| Weight | 30.0 LB |
| EAN or UPC | 786382105617 |

